- 20 oz Aerosol
- Complete Coverage in One Coat
- For Indoor & Outdoor Use
features
- Complete coverage in one coat
- Meets MIL-C-17504B and TT-L-50G Type I and Type III performance requirements
| Film Type | Tough, High Gloss |
| Dry Time | 25 min |
| Durability | Best |
| Color | Gray |
| Container Type | Aerosol |
| Container Size | 20 oz |
| Gas & Oil Resistance | Film Does Not Soften |
| Coverage Quality | Best |
| Color Group | Gray |
| Nozzle Spray Pattern | Horizontal or Vertical Fanspray |
| Weight | 1.75 LB |
-
No Air Shipping


