- 15 oz Aerosol
- Gloss Dark Machinery Gray
features
- With RUST BARRIER technology
- Best-in-class protection against rust
- Direct to metal – no primer needed
- Fast dry – under 30 minutes
- Compliant to OSHA standards
- Rich, long-lasting color and gloss
- Spray any way comfort tip
- Chemical-resistant coating
| Clean-Up | Solvent Cleanup |
| Color | Dark Machinery Gray |
| Container Type | Spray, Aerosol |
| Container Size | 15 oz |
| Finish | Gloss |
| Net Fill | 15 oz |
| Weight | 1.2 LB |
| EAN or UPC | 724504008798 |
-
Prop 65


