- 16 oz Aerosol
- Flat Gloss
- Dry Time 15 min to Touch
features
- Semidrying formula wipes off easily
- Provides a temporary, dull finish on plastic, glass, and glossy surfaces
| Container Type | Aerosol |
| Low VOC | Yes |
| Container Size | 16 oz |
| Nozzle Spray Pattern | Conventional |
| Recoat Time | Within 4 h, or After Five Days |
| Durability | Very Good |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Gloss | Flat |
| Dry Time | 15 min |
| Coverage Quality | Very Good |
| Weight | 1.0 LB |
| EAN or UPC | 724504013105 |
-
No Air Shipping


