- 16 oz Aerosol
- Dry Time 25 min to Touch
- Recoat Anytime
features
- Protects oil, latex, or acrylic painted surfaces
- Will not yellow with age
- Ideal for signs, tools, artwork
| Recoat Time | Anytime |
| Container Type | Aerosol |
| Gas & Oil Resistance | Film Does Not Soften |
| Coverage Quality | Very Good |
| Dry Time | 25 min |
| Low VOC | Yes |
| Durability | Very Good |
| Nozzle Spray Pattern | Conventional |
| Container Size | 16 oz |
| Gloss | High |
| Weight | 1.0 LB |
| EAN or UPC | 724504013129 |
-
No Air Shipping


