- Rubberized Industrial Undercoater
- 15.50 oz Aerosol Can
applications
- Under Body
features
- Tough, flexible coating
- Long-lasting finish
- Resist to road salts, alkali and acids
- Deadens sound
- Fast-drying
- High-pressure spray
| Capacity Wt. [Nom] | 15.5 oz & lbs |
| Packing Type | Aerosol |
| Type | Anti-Corrosion Coating |
| Resistance (Chemical) | Salt, Alkali, Acid |
| Weight | 1.375 LB |
-
No Air Shipping


