- 16 oz Aerosol
- White
- Dry Time 12 min to Touch
- Flatt Gloss
- Recoat Anytime
applications
- Steam pipes
- Heaters
- Boilers
- Furnaces
- Radiators
- Diesel and gasoline engines
- Gas grills
features
- Protects against rust
- Provides a clean, durable finish
- Dries to the touch in minutes
- Withstands temperatures up to 1,200 °F
- Other colors available
| Color Group | White |
| Color | White |
| Durability | Good |
| Container Type | Spray, Aerosol |
| Origin | High Heat Paints |
| Recoat Time | Anytime |
| Finish | Flat |
| Coverage Quality | Good |
| Container Size | 12 oz |
| Dry Time | 12 min |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Low VOC | Yes |
| Net Fill | 12 oz |
| Weight | 1.167 LB |
| EAN or UPC | 724504015055 |
-
No Air Shipping


