- Mineral Spirits
- 1 gal
- Clear
features
- A weak, slow-evaporating thinner used predominately in alkyds
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- LADCO: Complies with VOC regulations as detailed by the Lake Michigan Air Directors Consortium
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
- Does not contain any greenhouse gas propellants
| Chemical Compound | Mineral Spirits |
| Color | Clear |
| Flash Point | 105 °F |
| Capacity Volume | 1 gal |
| Packing Type | Can |
| Weight | 7.298 LB |
| EAN or UPC | 75577024520 |
-
No Air Shipping


