- 16 oz Aerosol
- True Blue
- Medium Gloss
- Dry Time 12 min to Touch
- Recoat Anytime
applications
- Any metal or wood surface
- Motors
- Tools
- Pipelines
- Conduit
- Ducts
- Drums
- Cabinets
- Furniture
- Color-coding steel and lumber
features
- Hard, protective, durable finish
- High amount of solids ensures maximum coverage with excellent adhesion
- Dries fast
- in just 8 minutes to the touch
- No Runs, no Drips, no Errors!™ formula
- VOC compliant and lead-free acrylic
- No recoat window
- Uniform coverage
- Superior performance, both indoors and outdoors
- Other colors available
| Low VOC | Yes |
| Coverage | 15 ft²/can - 20 ft²/can |
| Substrates | Metal, Wood, Fabric |
| Net Fill | 12 oz |
| Finish | Gloss |
| Color Group | Blue |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Origin | Lacquers |
| Container Type | Aerosol |
| Dry Time | 12 min |
| Clean-Up | Solvent Cleanup |
| Coverage Quality | Good |
| Durability | Good |
| Color | True Blue |
| Container Size | 16 oz |
| Recoat Time | Anytime |
| Weight | 0.75 LB |
| EAN or UPC | 75577000661 |
-
Prop 65


