- Farm & Implement Aerosol
- 12 oz
- John Deere Yellow
features
- Weather- and chemical-resistant formula ideal for farm, yard and garden equipment
- Durable finish with Weather-Guard protection
- High gloss, factory like finish
- Fast-dry formula
- For use on metal and wood
| Color | John Deere Yellow |
| Gloss | High |
| Recoat Time | Anytime |
| Container Size | 12 oz |
| Odor | Mild |
| Finish | High Gloss |
| Container Type | Aerosol |
| Dry Time | 1 hr |
| Weight | 1.001 LB |

