- 16 oz Aerosol
- Light Anodized Bronze
- Medium Gloss
- Dry Time 12 min to Touch
- Recoat Anytime
applications
- Any metal or wood surface
- Motors
- Tools
- Pipelines
- Conduit
- Ducts
- Drums
- Cabinets
- Furniture
features
- Hard, protective, durable finish
- High amount of solids ensures maximum coverage with excellent adhesion
- Dries fast
- in just 8 minutes to the touch
- No Runs, no Drips, no Errors!™ formula
- VOC compliant and lead-free acrylic
- No recoat window
- Uniform coverage
- Superior performance, both indoors and outdoors
- Other colors available
| Color Group | Bronze |
| Recoat Time | Anytime |
| Color | Light Anodized Bronze |
| Container Type | Aerosol |
| Coverage Quality | Good |
| Low VOC | Yes |
| Container Size | 16 oz |
| Durability | Good |
| Net Fill | 12 oz |
| Dry Time | 12 min |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Origin | Lacquers |
| Finish | Gloss |
| Weight | 1.0 LB |
| EAN or UPC | 724504022053 |
-
No Air Shipping


