- Krylon Fusion All-In-One
- Gloss
- Hot Pink
- 12 oz.
description
- A premium product that bonds to difficult surfaces such as plastics and ready to assemble furniture without sanding or priming. This product provides maximum rust protection for all outdoor projects and offers a broad color palette with multiple finishes and sheens for indoors and out.
features
- Superior adhesion and durability
- Indoor/outdoor use with maximum rust protection
- No sanding or priming required
- Big button spray tip with spray any way capabilities
| Container Size | 12 oz |
| Finish | Gloss |
| Color | Hot Pink |
| Container Type | Spray Can |
| Net Fill | 12 oz |
| Weight | 0.682 LB |
| EAN or UPC | 724504027089 |

