- 16 oz Aerosol Can
- Blue
- Provides Maximum Visibility & Safety
- Apply Over White Base for Optimum Brightness
description
- Uses: .Steel bars, emergency and safety equipment, aisles, machinery, production equipment.
features
- Available in a full range of bright colors that provide maximum visibility and safety.
- Increases brilliance by 200% to 400%.
- Apply over white base coat for optimum brightness.
| Color | Blue |
| Origin | Acrylic Enamel Paints |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Dry Time | 15 min |
| Container Size | 16 oz |
| Low VOC | Yes |
| Color Group | Blue |
| Container Type | Spray, Aerosol |
| Finish | Flat, Enamel |
| Recoat Time | Within 4 h, or After Five Days |
| Coverage Quality | Good |
| Durability | Good |
| Weight | 1.042 LB |
| EAN or UPC | 724504031000 |
-
No Air Shipping


