- Coverage Area 15.00 ft2
- 2 h Functional Cure
applications
- Pool decks
- Step treads
- Ladders
- Stairwells
- Boat loading docks
features
- Makes slippery surfaces safe and skid-resistant
- Durable
- Dries in 30 minutes or less
| Container Size | 16 oz |
| Color | Clear |
| Net Fill | 11 oz |
| Functional Cure | 2 h |
| Container Type | Aerosol |
| Weight | 1.497 LB |
| EAN or UPC | 724504034001 |
-
No Air Shipping


