- Epoxy Floor Coating
- Hardener
- 1 gal.
| Color | Clear |
| Material | Epoxy |
| Container Size | 1 gal |
| Container Type | Pail |
| Weight | 9.75 LB |
| EAN or UPC | 75577025275 |
| Color | Clear |
| Material | Epoxy |
| Container Size | 1 gal |
| Container Type | Pail |
| Weight | 9.75 LB |
| EAN or UPC | 75577025275 |