- 686 Series
- Ultra Deep
- 1 gal.
| Container Type | Pail |
| Color | Ultra Deep |
| Material | Epoxy |
| Container Size | 1 gal |
| Weight | 10.69 LB |
| EAN or UPC | 75577024339 |
-
No Air Shipping
| Container Type | Pail |
| Color | Ultra Deep |
| Material | Epoxy |
| Container Size | 1 gal |
| Weight | 10.69 LB |
| EAN or UPC | 75577024339 |
No Air Shipping