- Rust Preventative
- Gloss Classic Gray
- Gloss Finish
- 12.00 oz Aerosol
- 8 min Dry Time
applications
- Metal racking
- Cabinets
- Furniture
- Guard rails
- Piping
- Ducts
- Conduit
- Motors
- Tools
features
- Superior corrosion protection
- Direct to metal
- EZ Touch 360° dial spray tip
- Smooth durable finish
- Available in quart size
- Dries in 8 minutes or less
| Color Group | Gray |
| Flash Point | <0 °F |
| Application | Metal, Glass, Wood, Concrete, Ceramic, Masonry, Plastic, Wicker |
| Dry Time | 8 min |
| Temperature Rating [Max] | 80 °F |
| Container Size | 12 oz |
| Finish | Gloss |
| Container Type | Aerosol |
| Application Method | Spray |
| Recoat Time | Within 2 h, or After 8 h |
| Color | Classic Gray |
| Weight | 1.063 KG |
| EAN or UPC | 724504690177 |
-
No Air Shipping


