- 16 oz Aerosol
- Provides a Tough, Long-Lasting Protective Coating
applications
- Televisions
- Radios
- Stereos
- Other electronic units
features
- Provides a tough, long-lasting, protective coating
- Guards against electrical failures
- Will not affect resistance values or conduct current
- Seals porous surfaces
- Air dries in minutes
- Adds strength and water resistance
- Impedes fading of fluorescents and other paints
- Protects documents
| Recoat Time | Anytime |
| Nozzle Spray Pattern | Conventional |
| Container Size | 16 oz |
| Gas & Oil Resistance | Film Does Not Soften |
| Durability | Very Good |
| Container Type | Aerosol |
| Low VOC | Yes |
| Dry Time | 25 min |
| Gloss | High |
| Coverage Quality | Very Good |
| Weight | 1.0 LB |
-
No Air Shipping


