- 16 oz Aerosol
- Medium Satin Gloss
- Dry Time 25 min to Touch
- Recoat Anytime
description
- Uses: . Wiring installations, printed circuit boards, batteries, chrome and bright work, metals, paper, wood, and leather surfaces
features
- Crystal-clear, flexible film
- Ideal for sealing electrical and electronic parts.
- Weatherproofs and waterproofs in one application
- Protects agains rust, corrosion, and tarnish.
- Exceptional resistance to vegetable oils, mineral oils, greases, chemical fumes
- Dries in approximately four minutes
- Meets MIL-C-17504B and TT-L-50G Type I and Type III performance requirements.
- Contains no chlorinated solvents
- Dielectric strength: 1,523 VPM
- Equipped with EZ Touch® standard nozzle
| Container Type | Aerosol |
| Gas & Oil Resistance | Film Does Not Soften |
| Container Size | 16 oz |
| Durability | Very Good |
| Gloss | Medium |
| Dry Time | 25 min |
| Recoat Time | Anytime |
| Low VOC | Yes |
| Nozzle Spray Pattern | Conventional |
| Coverage Quality | Very Good |
| Weight | 1.125 LB |
-
No Air Shipping


