Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Marking Wands

K07096008

Marking Wands
Item #102222985
  • Wheeler Hand-Held Wand
  • 34" Long
  • Constructed of Durable, Rugged Plastic & Heavyweight Steel
  • Applies a Uniform 1" to 1 1/2" Width of Paint
Marking Wands
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • No Air ShippingNo Air Shipping
  • Wheeler Hand-Held Wand
  • 34" Long
  • Constructed of Durable, Rugged Plastic & Heavyweight Steel
  • Applies a Uniform 1" to 1 1/2" Width of Paint

features

  • Constructed of durable, rugged plastic and lightweight steel
  • Comfortable pistol grip
  • Applies a uniform, 1" to 1 1/2" width of paint
Origin Painting Equipment
Length 34 in
Type Marking Wands
Application Floors
Weight 2.0 LB
EAN or UPC 724504070962
  • No Air ShippingNo Air Shipping
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison