- 16 oz Aerosol
- High Gloss
- Dry Time 25 min to Touch
- Recoat Anytime
features
- Durable finish
- Latex technology in gloss and matte finishes.
| Gloss | High |
| Nozzle Spray Pattern | Conventional |
| Durability | Very Good |
| Low VOC | Yes |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Container Type | Aerosol |
| Dry Time | 25 min |
| Container Size | 16 oz |
| Coverage Quality | Very Good |
| Recoat Time | Anytime |
| Weight | 1.0 LB |
| EAN or UPC | 724504071105 |
-
No Air Shipping


