- 16 oz Aerosol
- Matte Gloss
- Dry Time 5 min
- Recoat Anytime
features
- Latex technology in gloss and matte finishes.
- Durable finish
| Coverage Quality | Very Good |
| Container Size | 16 oz |
| Gas & Oil Resistance | Film Softens After 15 Minutes |
| Recoat Time | Anytime |
| Low VOC | Yes |
| Durability | Very Good |
| Nozzle Spray Pattern | Conventional |
| Gloss | Matte |
| Container Type | Aerosol |
| Dry Time | 5 min |
| Weight | 1.0 LB |
| EAN or UPC | 724504071204 |
-
No Air Shipping


