- Gloss Black
- 16 oz Aerosol
- High Gloss
- Low Odor
description
- 'Contents Under Pressure' formula and MIR compliance make this latex paint the safest paint to use indoors, in any environment.
applications
- Metal
- Wood
- Most plastics
- Wicker
- Plaster
features
- Dries to touch in 20 minutes or less
- Topcoat at any time with no lifting
- Excellent color retention and appearance
- Other colors available
- Extremely low odor
- Acrylic latex enamel formulation
| Finish | Gloss |
| Dry Time | 20 min |
| Color Group | Black |
| Container Size | 16 oz |
| Container Type | Aerosol |
| Color | Black |
| Odor | Low |
| Origin | Latex Paints |
| Weight | 1.063 LB |
| EAN or UPC | 75577079087 |
-
No Air Shipping


