- 16 oz Aerosol
- Directly Reflects Flashlight or Headlights
- Uses a Glass Sphere Technology
description
- Clear coating that directly reflects flashlight or headlights, making items extraordinarily visible in the dark or under emergency lighting conditions. Clear aerosol reflective coating uses a glass sphere technology and can be applied to virtually any item without obscuring its original color.
applications
- Fire extinguishers
- Fire hydrants
- Safety stations
- First aid kits
- Door jambs
- Stair risers
- Utilities
- Conduits
- Pipelines
features
- Special high delivery valve to optimize application
| Container Type | Aerosol |
| Net Fill | 9 oz |
| Low VOC | N/A |
| Container Size | 16 oz |
| Coverage Quality | Very Good |
| Weight | 1.063 LB |
| EAN or UPC | 75577099559 |
-
No Air Shipping


