- 1 gal Pail
- Flat Black
- Dry Time 15 to 30 min
- High Gloss
description
- A high gloss, 100% acrylic, waterborne, corrosion-resistant coating designed for new construction or maintenance use. This product can be used directly over prepared substrates.
applications
- Use over prepared substrates in industrial environments
- Steel
- Iron
- Direct to new and clean metal without a primer
- Concrete
- Masonry
- Wood
- For use over prepared substrates in industrial environments: ornamental iron, tanks and cylinders, steel fabricated parts, equipment, machinery, metal buildings, select marine structures, piping and handrails
features
- VOC compliant everywhere
- Low odor
- Corrosion and chemical resistant
- Flash rust/early rust resistant
- Adheres to new and clean metal without a primer
- Outstanding early moisture resistance and adhesion
- Other colors available
| Container Size | 1 gal |
| Color | Black |
| Packing Type | Can |
| Finish | Flat |
| Origin | Acrylic Enamel Paints |
| Recoat Time | Anytime |
| Flash Point | >200 °F |
| Gas & Oil Resistance | Superior Resistance |
| Durability | Best |
| Coverage | 136 to 218 sq ft/gal |
| Total Solids | 43% |
| Gloss | High |
| Low VOC | Yes |
| Clean-Up | Water Cleanup |
| Container Type | Can |
| VOC Content | <100 g/L |
| Substrates | Steel, Iron, Aluminum, Concrete, Masonry, Wood |
| Temp Range | 50 °F to 95 °F |
| Dry Time | 30 min |
| Full Cure Time @ Temperature | 30 d @ 77 °F |
| Odor | Low |
| Color Group | Black |
| Coverage Quality | Best |
| Weight | 8.84 LB |
| EAN or UPC | 35777658192 |

