- 1 gal Pail
- OSHA Safety Blue
- Dry Time 15 to 30 min
- High Gloss
description
- A high gloss, 100% acrylic, waterborne, corrosion-resistant coating designed for new construction or maintenance use. This product can be used directly over prepared substrates.
features
- VOC compliant everywhere
- Corrosion resistant
- Adheres to new and clean metal without a primer
- Outstanding early moisture resistance and adhesion
- Other colors available
| Temp Range | 50 °F to 95 °F |
| Flash Point | >200 °F |
| Total Solids | 43% |
| Color | OSHA Safety Blue |
| Gloss | High |
| Recoat Time | Anytime |
| Substrates | Steel, Iron, Aluminum, Concrete, Masonry, Wood |
| Low VOC | Yes |
| Coverage | 136 to 218 sq ft/gal |
| Odor | Low |
| Color Group | Blue |
| Dry Time | 30 min |
| Full Cure Time @ Temperature | 30 d @ 77 °F |
| Container Type | Can |
| VOC Content | <100 g/L |
| Packing Type | Can |
| Durability | Best |
| Clean-Up | Water Cleanup |
| Container Size | 1 gal |
| Origin | Acrylic Enamel Paints |
| Gas & Oil Resistance | Superior Resistance |
| Coverage Quality | Best |
| Finish | Gloss |
| Weight | 9.788 LB |
| EAN or UPC | 35777658222 |
-
Prop 65


