- 16 oz Can
- Adds Life to Battery Terminals
- Provides a Tough, Dependable Cleaning
features
- Adds life to battery terminals
- Restores power
| Type | Cleaner |
| Container Size | 16 oz |
| Application | Cables, Batteries |
| Container Type | Can |
| Weight | 7.5 LB |
-
No Air Shipping


