- Stain Blocker
features
- Fast drying
- The best primer for sealing stains.
- Seals water spots, smoke stains, fingerprints, discoloration, and prevents bleed-through.
- May be topcoated anytime after its inital dry.
- Available in regular or vertical spray for ceilings
| Finish | Flat, Stain |
| Recoat Time | Anytime |
| Color | White |
| Low VOC | Yes |
| Coverage Quality | Best |
| Durability | Very Good |
| Container Size | 16 oz |
| Gas & Oil Resistance | Film Does Not Soften |
| Container Type | Spray, Aerosol |
| Dry Time | 25 min |
| Color Group | White |
| Origin | Stain Blockers |
| Weight | 1.083 LB |
| EAN or UPC | 724504043003 |
-
No Air Shipping


