- Waterbased Marking Paint
- Inverted
- Blue
- 25 oz Aerosol
| Container Size | 25 oz |
| Container Type | Spray, Aerosol |
| Color | Blue |
| Weight | 1.364 LB |
| EAN or UPC | 75577014064 |
| Container Size | 25 oz |
| Container Type | Spray, Aerosol |
| Color | Blue |
| Weight | 1.364 LB |
| EAN or UPC | 75577014064 |