- General Purpose Marking Paint
- 17 oz. Aerosol Can
- Clear
| Color | Clear |
| Container Size | 17 oz |
| Container Type | Can |
| Material | Solvent Based |
| Net Fill | 17 oz |
| Weight | 1.333 LB |
-
No Air Shipping
| Color | Clear |
| Container Size | 17 oz |
| Container Type | Can |
| Material | Solvent Based |
| Net Fill | 17 oz |
| Weight | 1.333 LB |
No Air Shipping