- Quik-Mark™ APWA Solvent-Based Inverted Marking Paint
- 17 oz Aerosol Can
applications
- Sport Field
features
- High solids formulation for bold, bright, visible markings
- Fast-drying
- Penetrates and adheres to hot surfaces
- Convenient spray-thru cap, non-clogging spray tip
- VOC compliant, free-of-lead hazards
| Applicable Materials | Concrete, Grass, Asphalt, Brick |
| Capacity Volume | 17 oz |
| Type | Marking Paint |
| Packing Type | Aerosol |
| Resistance (Chemical) | Weather |
| Color | Light Blue |
| Weight | 1.417 LB |
| EAN or UPC | 75577037124 |
-
No Air Shipping


