- Aluminum Part C Female Coupler x Hose Shank
- Aluminum
- 4 in Size
| End Types | Hose Shank |
| Body Material | Aluminum |
| Size Designation | 4 in |
| Manufacturer Name | Aluminum Part C Female Coupler x Hose Shank |
| Connection Type | Female |
| Coupler Type | C Coupling |
| Operating Pressure [Max] | 150 psi |
| Fitting Description | Straight |
| Weight | 3.36 LB |
| EAN or UPC | 822353032954 |

