- Aluminum Part C Female Coupler x Hose Shank
- Aluminum
- 6 in Size
| Coupler Type | C Coupling |
| Operating Pressure [Max] | 75 psi |
| Fitting Description | Straight |
| Size Designation | 6 in |
| Connection Type | Female |
| End Types | Hose Shank |
| Body Material | Aluminum |
| Manufacturer Name | Aluminum Part C Female Coupler x Hose Shank |
| Weight | 7.7 LB |
| EAN or UPC | 822353032978 |

