- Aluminum Part D Female Coupler x Female NPT
- Aluminum
- 1 1/2 in Size
| Fitting Description | Straight |
| Manufacturer Name | Aluminum Part D Female Coupler x Female NPT |
| Coupler Type | Adapter |
| Operating Pressure [Max] | 250 psi |
| Size Designation | 1 1/2 in |
| Body Material | Aluminum |
| Connection Type | Female |
| Weight | 0.8 LB |
| EAN or UPC | 822353033210 |

