- Aluminum Part D Female Coupler x Female NPT
- Aluminum
- 6 in Size
| Manufacturer Name | Aluminum Part D Female Coupler x Female NPT |
| Size Designation | 6 in |
| Connection Type | Female |
| Operating Pressure [Max] | 75 psi |
| Fitting Description | Straight |
| Coupler Type | Adapter |
| Body Material | Aluminum |
| Weight | 4.24 LB |
| EAN or UPC | 822353033272 |

