- Aluminum Part E Male Adapter x Hose Shank
- 4 in
| End Type | Hose Shank |
| Fitting Description | Coupling |
| Connection Type | Male Adapter x Hose Shank |
| Operating Pressure | 150 psi |
| Size Designation | 4 in |
| Coupler Type | Quick Detach |
| Material | Zinc Plated Carbon Steel |
| Weight | 2.1 LB |
| EAN or UPC | 822353033357 |

