- Aluminum Part E Male Adapter x Hose Shank
- 6 in
| Coupler Type | Quick Detach |
| Size Designation | 6 in |
| Fitting Description | Coupling |
| End Type | Hose Shank |
| Material | Zinc Plated Carbon Steel |
| Connection Type | Male Adapter x Hose Shank |
| Operating Pressure | 75 psi |
| Weight | 6.16 LB |
| EAN or UPC | 822353033371 |

