- Double Bolt Clamp
- 6 1/8' to 6 7/8" Hose O.D. Range
| Hose O.D. Range | 6 1/8 to 6 7/8 |
| Material | Zinc Plated |
| Torque | 60 in lb |
| Locking Type | Nut & Bolt |
| Weight | 2.98 LB |
| EAN or UPC | 822353031872 |
| Hose O.D. Range | 6 1/8 to 6 7/8 |
| Material | Zinc Plated |
| Torque | 60 in lb |
| Locking Type | Nut & Bolt |
| Weight | 2.98 LB |
| EAN or UPC | 822353031872 |