- Polyvinylchloride Hose for Dust Collection & Fume Control
- 2" ID, 2.39" OD
- Clear
applications
- Dust collection
- Fume removal
- Air vent lines
- Material chutes
- Air seeder lines
features
- Clear PVC with gray helix
- Allows visual confirmation of material flow
- Exposed helix design
- Extreme flexibility
- Slides easily
- Smooth bore construction
- Temperature range from -4 °F to 150 °F
| Color | Clear, Gray Helix |
| Bend Radius [Min] | 2 in |
| Temperature Range [Max] | 150 °F |
| Hose OD | 2.39 in |
| Oil Resistance | N/A |
| Vacuum Hg | 21 in |
| Pressure [Max] | 15 psi |
| Hose Length | 100 ft |
| Hose Application | Dust Collection, Fume Control |
| Material | Polyvinylchloride |
| Hose I.D. | 2 in |
| Temperature Range [Min] | -4 °F |
| Hose Ends | N/A |
| Weight | 30.0 LB |
| EAN or UPC | 822353018132 |

