- GTG™ Series PVC Ducting/Material Handllng Hose
- Tigerflex®
- Light Duty
- PVC Tube With Rigid PVC Helix
- Anti-Microbial Tube
| Hose Length | 100 ft |
| Temperature Range [Min] | -4 °F |
| Hose I.D. | 2 in |
| Brand. | Tigerflex® |
| Color | Transparent |
| Temperature Range [Max] | 150 °F |
| Type | Cable |
| Weight | 30.0 LB |
| EAN or UPC | 822353060186 |

