- Ironsides® PVC Layflat Water Discharge Hose
- Heavy Duty
- 115 PSI
| Hose Application | Water |
| Inner Tube Material | PVC |
| Color | Brick Red |
| Temperature Range [Max] | 170 °F |
| Pressure | 115 psi |
| Type | Water |
| Temperature Range [Min] | -5 °F |
| Hose I.D. | 6.16 in |
| Weight | 363.0 LB |
| EAN or UPC | 822353036006 |

