- Vinyl Hose for Air & Multipurpose, Food & Beverage Applications
- 1/8" ID, 1/4" OD
- Clear
applications
- Air conditioning and refrigeration drainage
- Bottling plants
- Deionized water systems
- Furnace drainage
- Laboratory tubing
- Printing press equipment
- Water distillation lines
- Weak chemicals and acid transfer
features
- Temperature range from 25 °F to 150 °F
- Self-extinguishing
- Nontoxic blue tint
- Smooth interior reduces buildup
compliances
- 0
| Pressure [Max] | 65 psi |
| Hose OD | 0.25 in |
| Material | Polyvinylchloride |
| Hose Ends | N/A |
| Temperature Range [Max] | 150 °F |
| Hose I.D. | 1/8 in |
| Hose Length | 100 ft |
| Color | Clear |
| Oil Resistance | N/A |
| Temperature Range [Min] | 25 °F |
| Hose Application | Air & Multi-Purpose, Beverage, Food Transfer |
| Weight | 0.02 LB |
| EAN or UPC | 822353037423 |

