- Klearon™ 73 Series K010 Clear PVC Tubing
- 40 PSI
- Non-Toxic Blue Tint For Clarity
| Color | Clear |
| Temperature Range [Min] | 25 °F |
| Length [Min] | 12 in |
| Material | PVC tube |
| Temperature Range [Max] | 150 °F |
| Weight | 0.161 LB |
| EAN or UPC | 822353037645 |
| Color | Clear |
| Temperature Range [Min] | 25 °F |
| Length [Min] | 12 in |
| Material | PVC tube |
| Temperature Range [Max] | 150 °F |
| Weight | 0.161 LB |
| EAN or UPC | 822353037645 |