- Non-Reinforced Vinyl Tubing
- 2" I.D. x 2 1/2" O.D.
- Clear, 50' Coil
features
- Utility grade non-toxic clear food grade PVC tubing for general use applications
- The PVC ingredients used are sanctioned for FDA food contact use under CFR title 21, parts 170-199
- Complies with the RoHS requirements of the EU directive 2002/95/EC which is on the restriction of the use of certain hazardous substances in electrical and electronic equipment
| Tube OD | 2 1/2 in |
| Inch/Metric | Inch |
| Length | 50 ft |
| Packaged Length | 50 ft |
| Tube I.D. | 2 in |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | 25 °F |
| Color | Clear |
| Material | Vinyl |
| Weight | 48.2 LB |
| EAN or UPC | 822353096987 |

