applications
- Air and water lines
- Air breathing lines
- Beverage dispensing
- Deionized water
- Food
- Packaging machines
- Pneumatic lines
- Potable water transfer
- Powdered food products
features
- Temperature range from 25 °F to 150 °F
- Nonmarking
- Self-extinguishing
- Silicone-free
- Nonconductive
- Resistant to chemicals
- Reduces elongation under pressure
- Longitudinally reinforced
- Lightweight
- Nontoxic blue tint
compliances
- 0
| Color | Clear |
| Temperature Range [Min] | 25 °F |
| Hose Application | Beverage, Food Transfer |
| Hose Length | 100 ft |
| Hose I.D. | 3/4 in |
| Pressure [Max] | 150 psi |
| Hose Ends | N/A |
| Temperature Range [Max] | 150 °F |
| Oil Resistance | Good |
| Hose OD | 1.03125 in |
| Material | Polyvinylchloride |
| Weight | 0.22 LB |
| EAN or UPC | 822353038925 |

