- Tiger Clamps™ Spiral Double Bolt Clamps
- 10" Hose I.D
features
- For use on Tigerflex hoses with convoluted cover (counter-clockwise spiral only)
- For adequate holding power, a single clamp may be used on each end for 1 1/2" to 4" I.D. hose
- Two clamps are recommended for each end on 5" I.D. hose and larger
- Use of pneumatic air tools for tightening purposes is not recommended due to potential clamp damage caused by excess torque
- Both hex nuts should be tightened equally to prevent possible leakage
- If sockets are used, they should be deep well sockets
- Proper evaluation of holding power for clamp must be determined for each individual installation
| Hose I.D. | 10 in |
| Clamp Type | Spiral Double Bolt Clamps |
| Weight | 3.46 LB |
| EAN or UPC | 822353031742 |

