Kuriyama of America, Inc.
T202AA600X100
T202AA Series 150 PSI EPDM General Purpose Water S&D Hose
Item #101456894
- T202AA Series EPDM General Purpose Water S&D Hose
- Alfagomma®
- Black
- 150 WPSI
- 24"Hg
| Temperature Range [Max] | 176 °F |
| Hose Length | 100 ft |
| Temperature Range [Min] | -22 °F |
| Hose I.D. | 6 in |
| Hose Reinforcement | Spiraled High-Tensile Steel Wire |
| Color | Black |
| Vacuum Hg | 24 in |
| Pressure [Max] | 150 psi |
| Weight | 402.0 LB |
| EAN or UPC | 822353071847 |
