- W™ Series Heavy Duty PVC Liquid Suction Hose
- 10" ID x 11.56 OD
- 20 ft Long
- Clear
features
- Hose is made of "Cold-Flex" materials which keep it flexible in sub-zero temperatures
- Transparent Construction allows for visual confirmation of material flow
- Convoluted Outer Cover provides increased hose flexibility
| Vacuum Hg | 25 in |
| Temperature Range [Min] | -40 °F |
| Hose Reinforcement | Riged PVC Helix |
| Inner Tube Material | PVC |
| Hose Application | Fish Suction, Gold Dredging, Pump, Trash, Slurry Handling, Water Suction - Heavy Duty |
| Hose Length | 20 ft |
| Pressure | 25 psi |
| Hose I.D. | 10 in |
| Color | Clear |
| Temperature Range [Max] | 150 °F |
| Hose OD | 11.56 in |
| Weight | 194.8 LB |
| EAN or UPC | 822353014196 |

