- Polyvinylchloride Hose w/ Embedded Static Wire for Food Applications
- 1 1/2" ID, 1.93" OD
- Clear
applications
- Pneumatic conveying systems
- Paper mill vacuum lines
features
- Clear PVC
- Allows visual confirmation of material flow
- Embedded static wire
- Prevents static electricity buildup
- Flexible
- Smooth bore construction
- Temperature range from -4 °F to 150 °F
compliances
- 0
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Oil Resistance | N/A |
| Temperature Range [Max] | 150 °F |
| Vacuum Hg | 28 in |
| Hose OD | 1.93 in |
| Color | Clear |
| Pressure [Max] | 55 psi |
| Hose Length | 60 ft |
| Hose Application | Vacuum, Food Transfer |
| Bend Radius [Min] | 3 in |
| Temperature Range [Min] | -4 °F |
| Hose I.D. | 1 1/2 in |
| Hose Ends | N/A |
| Pounds per Foot | 0.43 lb |
| Material | Polyvinylchloride |
| Weight | 0.43 LB |
| EAN or UPC | 822353016213 |

