- Polyvinylchloride Hose w/ Embedded Static Wire for Food Applications
- 2" ID, 2.48" OD
- Clear
applications
- Pneumatic conveying systems
- Paper mill vacuum lines
features
- Clear PVC
- Allows visual confirmation of material flow
- Embedded static wire
- Prevents static electricity buildup
- Flexible
- Smooth bore construction
- Temperature range from -4 °F to 150 °F
compliances
- 0
caution
- Maintain 5 to 8 Nm (4 to 6 ft lb) maximum torque on valve tube nut
- over-tightening may cause failure
| Hose OD | 2.48 in |
| Vacuum Hg | 28 in |
| Color | Clear |
| Hose Length | 60 ft |
| Pounds per Foot | 0.58 lb |
| Bend Radius [Min] | 4 in |
| Temperature Range [Min] | -4 °F |
| Material | Polyvinylchloride |
| Hose I.D. | 2 in |
| Hose Application | Vacuum, Food Transfer |
| Hose Ends | N/A |
| Pressure [Max] | 40 psi |
| Oil Resistance | N/A |
| Temperature Range [Max] | 150 °F |
| Weight | 0.66 LB |
| EAN or UPC | 822353016275 |

