- Polyvinylchloride Hose w/ Embedded Static Wire for Food Applications
- 3" ID, 3.64" OD
- Transparent
| Hose Length | 100 ft |
| Cover Material | PVC |
| Bend Radius [Min] | 6 in |
| Hose Application | Vacuum, Food Transfer |
| Pressure [Min] | 20 psi |
| Pressure [Max] | 40 psi |
| Hose Reinforcement | Rigid PVC Helix |
| Temperature Range [Min] | -4 °F |
| Material | Polyvinylchloride |
| Pounds per Foot | 1.25 lb |
| Hose OD | 3.64 in |
| Hose I.D. | 3 in |
| Temperature Range [Max] | 150 °F |
| Vacuum Hg | 28 in |
| Color | Transparent |
| Weight | 1.58 LB |
| EAN or UPC | 822353016367 |

